Zoro Homepage

Marsala 4 Light Pendant, Bronze

  • Mfr # 4000-4BRZ

  • Zoro # G405841519


product price: $300.00
/ea
Free Shipping & Returns

Key Features

Height
20"
Length
12"
Width
12"
Number of Lights
4
Style
contemporary; eclectic; transitional; fusion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-4BRZ
Zoro #
G405841519
UPC #
685659062861
Country of Origin
China

Dimensions

Height
20"
Length
12"
Width
12"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Number of Lights
4
Style
contemporary; eclectic; transitional; fusion
Item
Pendant
Finish
Bronze
Series
Marsala
Dimmable
Yes
Material
Steel
Watts
60
Standards
CUL/cETLu
Bulb Base
Candelabra
Rated Location
Dry

Description

Broad bands of gleaming steel crisply bent in altering patterns frame the clean and contemporary lines of the Marsala family. Finished in Bronze, these fixtures make a bold statement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.