Zoro Homepage

Marsala 8 Light Island/Billiard, Brushed Nickel

  • Mfr # 4000-44BN

  • Zoro # G705841912


product price: $828.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Finish
Brushed Nickel
Standards
CUL/cETLu
Material
Steel
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-44BN
Zoro #
G705841912
UPC #
685659062625
Country of Origin
China

Dimensions

Length
44"
Width
12"
Height
15"
Canopy Dimensions
21-1/4 in x 5 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Brushed Nickel
Standards
CUL/cETLu
Material
Steel
Housing Material
Steel
Dimmable
Yes
Series
Marsala
Style
contemporary; eclectic; transitional; fusion
Number of Lights
8
Bulb Base
Candelabra
Rated Location
Dry

Description

Broad bands of gleaming steel crisply bent in altering patterns frame the clean and contemporary lines of the Marsala family. Finished in Brushed Nickel, these fixtures make a bold statement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.