Zoro Homepage

Mason 1 Light Mini Pendant, Chrome And Clear Seedy

  • Mfr # 719MP-CH

  • Zoro # G605841791


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Height
9.7"
Length
8"
Width
8"
Number of Lights
1
Style
contemporary; utilitarian
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719MP-CH
Zoro #
G605841791
UPC #
685659029024
Country of Origin
China

Dimensions

Height
9.7"
Length
8"
Width
8"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Number of Lights
1
Style
contemporary; utilitarian
Shade Material
Glass
Item
Mini Pendant
Finish
Chrome
Series
Mason
Dimmable
Yes
Material
Steel
Watts
100
Standards
CUL/cETLu
Shade Finish
Clear Seedy
Bulb Base
Medium
Rated Location
Dry

Description

The simple vintage design of the Mason family is a warm welcome to any style in your home. Available in bronze, olde bronze, brushed nickel and chrome finishes. 13” pendants with metal and matte opal shades include a frosted glass diffuser.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.