Zoro Homepage

Mason 2 Light Island/Billiard, Chrome And Clear Seedy

  • Mfr # 719MP-2CH

  • Zoro # G305843347


product price: $624.00
/ea
Free Shipping & Returns

Key Features

Length
30"
Width
8"
Frame Material
Steel
Frame Finish
Chrome
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719MP-2CH
Zoro #
G305843347
UPC #
685659076158
Country of Origin
China

Dimensions

Length
30"
Width
8"
Height
12.45"
Chain Length
2x 6x12" + 2X6" + 2x3" Rods
Cord/Wire Length
110 in
Canopy Dimensions
30 in x 6 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Chrome
Number of Lights
1
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Shade Material
Glass
Series
Mason
Style
contemporary; utilitarian
UL Listed
CUL/cETLu
Shade Finish
Clear Seedy
Rated Location
Dry

Description

The simple vintage design of the Mason family is a warm welcome to any style in your home. Available in bronze, olde bronze, brushed nickel and chrome finishes. 13” pendants with metal and matte opal shades include a frosted glass diffuser.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.