Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mason 3 Light Island/Billiard, Brushed Nickel And Clear Seedy

  • Mfr # 718MP-3BN

  • Zoro # G105843219


product price: $868.00
/ea
Free Shipping & Returns

Key Features

Length
50"
Width
8"
Height
9.75"
Frame Material
Steel
Frame Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
718MP-3BN
Zoro #
G105843219
UPC #
685659055894
Country of Origin
China

Dimensions

Length
50"
Width
8"
Height
9.75"
Chain Length
3x 9x12" + 3x6" + 3x3" Rods
Canopy Dimensions
46 in x 4-1/2 in
Cord/Wire Length
110 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
UL Listed
CUL/cETLu
Shade Material
Glass
Series
Mason
Style
contemporary; utilitarian
Shade Finish
Clear Seedy
Rated Location
Dry

Description

The vintage, warehouse loft design of this fixture adds a spacious touch of character for any home. A brushed nickel finish paired with clear seedy glass shades allows this fixture to be perfect for the game room, or any other room of the house where a touch of character is needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.