Zoro Homepage
This item is Discontinued.
Z-Lite Medow Outdoor Post Light, Black And Clear Seedy 545PHB-519P-BK

Medow Outdoor Post Light, Black And Clear Seedy (Discontinued)

  • Mfr # 545PHB-519P-BK
  • Zoro # G505837078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545PHB-519P-BK
Zoro #
G505837078
UPC #
685659025026
Country of Origin
China

Dimensions

Height
119.75"
Width
11.875"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Watts
60
Bulb Base Type
Candelabra
Housing Material
Aluminum
Series
Medow
Number of Lamps
4

Description

Traditional and timeless, this large outdoor post light combines black cast aluminum hardware with seedy glass for a classic look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.