Zoro Homepage
This item is Discontinued.
Z-Lite Medow Outdoor Post Light, Black And Clear Seedy 545PHM-519P-BK

Medow Outdoor Post Light, Black And Clear Seedy (Discontinued)

  • Mfr # 545PHM-519P-BK
  • Zoro # G505837009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545PHM-519P-BK
Zoro #
G505837009
UPC #
685659025019
Country of Origin
China

Dimensions

Width
10"
Height
117.75"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Number of Lamps
3
Watts
60
Bulb Base Type
Candelabra
Housing Material
Aluminum
Series
Medow

Description

Traditional and timeless, this mdium outdoor post light combines black cast aluminum hardware with seedy glass for a classic look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.