Zoro Homepage

Melange 1 Light Mini Pendant, Bronze + Heritage Brass & Bronze

  • Mfr # 725MP-BRZ+HBR

  • Zoro # G105840539


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Height
11.75"
Length
8.25"
Number of Lights
1
Style
Restoration
Shade Material
Metal + Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725MP-BRZ+HBR
Zoro #
G105840539
UPC #
685659133585
Country of Origin
China

Dimensions

Height
11.75"
Length
8.25"
Width
8.25"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
1
Style
Restoration
Shade Material
Metal + Glass
Item
Mini Pendant
Finish
Bronze + Heritage Brass
Material
Steel
Standards
ETL/CETL Certified
Dimmable
Yes
Watts
100
Series
Melange
Shade Finish
Bronze
Rated Location
Dry
Bulb Base
Medium

Description

Visually striking, this hanging ceiling light is full of warm, modern details. The smooth silhouette radiates with bronze and heritage brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.