Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Melange 1 Light Mini Pendant, Matte Black

  • Mfr # 725MP-MB+CH

  • Zoro # G005840509


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Height
11.75"
Length
8.25"
Number of Lights
1
Style
Restoration
Shade Material
Metal + Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725MP-MB+CH
Zoro #
G005840509
UPC #
685659133578
Country of Origin
China

Dimensions

Height
11.75"
Length
8.25"
Width
8.25"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
1
Style
Restoration
Shade Material
Metal + Glass
Item
Mini Pendant
Finish
Matte Black + Chrome
Watts
100
Standards
ETL/CETL Certified
Dimmable
Yes
Material
Steel
Series
Melange
Bulb Base
Medium
Rated Location
Dry
Shade Finish
Matte Black

Description

Dress up a modern kitchen or dining room with this hanging ceiling light. Elongated lines and sleek edges feature a bright brushed nickel and matte black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.