Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Melange 1 Light Pendant, Matte Black

  • Mfr # 725P12-MB+BN

  • Zoro # G905840456


product price: $282.00
/ea
Free Shipping & Returns

Key Features

Height
13"
Length
13.25"
Width
13.25"
Number of Lights
1
Style
Restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725P12-MB+BN
Zoro #
G905840456
UPC #
685659133608
Country of Origin
China

Dimensions

Height
13"
Length
13.25"
Width
13.25"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
1
Style
Restoration
Shade Material
Metal + Glass
Item
Pendant
Finish
Matte Black
Standards
ETL/CETL Certified
Series
Melange
Watts
100
Dimmable
Yes
Material
Steel
Rated Location
Dry
Shade Finish
Matte Black
Bulb Base
Medium

Description

The epitome of modern charm, this hanging ceiling light is complete with a radiant aura. Highlighted by a bright brushed nickel finish, the smooth matte black shade completes a contemporary scheme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.