Zoro Homepage

Melange 3 Light Chandelier, Brushed Nickel & White Linen

  • Mfr # 725-3BN-DWL14

  • Zoro # G505843383


product price: $698.00
/ea
Free Shipping & Returns

Key Features

Length
52"
Width
14"
Height
21"
Frame Material
Steel
Frame Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725-3BN-DWL14
Zoro #
G505843383
UPC #
685659133929
Country of Origin
China

Dimensions

Length
52"
Width
14"
Height
21"
Chain Length
Rods: 5x12" + 1x6"+ 1x3"
Cord/Wire Length
110 in
Canopy Dimensions
5.3 in x 5.3 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
UL Listed
ETL/CETL Certified
Style
Restoration
Series
Melange
Shade Material
Glass
Shade Finish
White Linen
Rated Location
Dry

Description

The thin curves from this three-light ceiling light celebrate modern design. Brushed nickel streamlines the sleek curves and smooth edges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.