
Melange Billiard, 3-Light, 13 In.W x 51.25 In.L x 21.5 In.H, Matte Black/Matte Black
Mfr # 725-3MB-D13MB
Zoro # G411800111
product price:Â $672.00
/ea
Free Shipping & Returns
Key Features
Length
51.25 in
Width
13 in
Height
21.5 in
Frame Material
Steel
Frame Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
725-3MB-D13MB
Zoro #
G411800111
UPC #
685659184204
Country of Origin
China
Dimensions
Length
51.25 in
Width
13 in
Height
21.5 in
Cord Length
110"
Chain Length
Rods: 5x12" x 1x6" + 1x3"
Cord/Wire Length
110 in
Canopy Dimensions
5.3 x 5.3
Details
Item
Billiard
Frame Material
Steel
Frame Finish
Matte Black
Number of Lights
3
Light Bulb Wattage
100
Bulb Base Type
Medium
Dimmable
Yes
Shade Material
Steel
Style
Restoration
Series
Melange
UL Listed
CUL/cETLu
Rated Location
Dry
Location Rating
Dry
Collection
Melange
Bulbs Included
No
Standards
CUL/cETLu
Description
A subtle industrial vibe and monochromatic matte black finish flatter this three-light billiards pendant from the Melange collection by Z-Lite. A simple yet fluid silhouette blends matte black steel framing and matching dome-shaped steel shades, forming a perfectly balanced profile. This charming fixture is an ideal solution to brighten a kitchen island or sports room billiard space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.