Shop Z-LITE
See all product information
Create Account
Melange Billiard, 3-Light, 13.25 In.W x 52 In.L x 21 In.H, Matte Black/Heritage Brass
- Mfr # 725-3MB-D12HBR
- Zoro # G711799924
product price:Â
$
876.00
/ea
Free Shipping & Returns
Key Features
Length
52 in
Width
13.25 in
Height
21 in
Frame Material
Steel
Frame Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 725-3MB-D12HBR
- Zoro #
- G711799924
- UPC #
- 685659184105
- Country of Origin
- China
Dimensions
- Length
- 52 in
- Width
- 13.25 in
- Height
- 21 in
- Chain Length
- Rods: 5x12" x 1x6" + 1x3"
- Cord Length
- 110"
- Canopy Dimensions
- 5.3 x 5.3
- Cord/Wire Length
- 110 in
Description
A subtle industrial vibe and warm heritage brass and matte black finish pairing flatter this three-light billiards pendant from the Melange collection by Z-Lite. A simple yet fluid silhouette blends matte black steel and dome-shaped heritage brass steel shades forming a perfectly balanced profile. This charming fixture is an ideal solution to brighten a kitchen island or sports room billiard space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.