Melange Billiard, 3-Light, 13.25in W x 52in L x 21in H, Matte Black/Matte Black + Brushed Nickel

  • Mfr # 725-3MB-D12MB+BN

  • Zoro # G311799881


product price:  $875.99
/ea
Free Shipping & Returns

Key Features

Length
52 in
Width
13.25 in
Height
21 in
Frame Material
Steel
Frame Finish
Matte Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
725-3MB-D12MB+BN
Zoro #
G311799881
UPC #
685659184112
Country of Origin
China

Dimensions

Length
52 in
Width
13.25 in
Height
21 in
Cord Length
110"
Chain Length
Rods: 5x12" x 1x6" + 1x3"
Cord/Wire Length
110 in
Canopy Dimensions
5.3 x 5.3

Details

Item
Billiard
Frame Material
Steel
Frame Finish
Matte Black
Number of Lights
3
Light Bulb Wattage
100
Bulb Base Type
Medium
Dimmable
Yes
Style
Restoration
Series
Melange
UL Listed
CUL/cETLu
Shade Material
Metal + Glass
Rated Location
Dry
Shade Finish
Matte Black and Brushed Nickel
Shade Finish/Color
Matte Black + Brushed Nickel
Collection
Melange
Location Rating
Dry
Bulbs Included
No
Standards
CUL/cETLu

Description

A subtle industrial vibe and matte black and brushed nickel finish pairing flatter this three-light billiards pendant from the Melange collection by Z-Lite. A simple yet fluid silhouette blends matte black steel and matching dome-shaped steel shades complemented with brushed nickel banding, forming a perfectly balanced profile. This charming fixture is an ideal solution to brighten a kitchen island or sports room billiard space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.