Melange Billiard, 3-Light, 14 In.W x 52 In.L x 21 In.H, Matte Black/White Linen

  • Mfr # 725-3MB-DWL13

  • Zoro # G711800026


product price:  $606.00
/ea
Free Shipping & Returns

Key Features

Length
52 in
Width
14 in
Height
21 in
Frame Material
Steel
Frame Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
725-3MB-DWL13
Zoro #
G711800026
UPC #
685659184143
Country of Origin
China

Dimensions

Length
52 in
Width
14 in
Height
21 in
Chain Length
Rods: 5x12" x 1x6" + 1x3"
Cord Length
110"
Cord/Wire Length
110 in
Canopy Dimensions
5.3 x 5.3

Details

Item
Billiard
Frame Material
Steel
Frame Finish
Matte Black
Number of Lights
3
Light Bulb Wattage
100
Bulb Base Type
Medium
Dimmable
Yes
Series
Melange
UL Listed
CUL/cETLu
Style
Restoration
Shade Material
Glass
Rated Location
Dry
Shade Finish
White Linen
Location Rating
Dry
Shade Finish/Color
White Linen
Bulbs Included
No
Standards
CUL/cETLu
Collection
Melange

Description

Signature details highlight the expert design and craftsmanship of a three-light linear billiards pendant. White linen glass dome shades cast a warm and welcoming glow over a kitchen island or game table, and offering a classic complement to matte black finish metal framing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.