Shop Z-LITE
See all product information
Create Account
Melange Billiard, 3-Light, 15 In.W x 52 In.L x 21 In.H, Matte Black/Rubbed Brass
- Mfr # 725-3MB-RB14
- Zoro # G611800164
product price:Â
$
672.00
/ea
Free Shipping & Returns
Key Features
Length
52 in
Width
15 in
Height
21 in
Frame Material
Steel
Frame Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 725-3MB-RB14
- Zoro #
- G611800164
- UPC #
- 685659184198
- Country of Origin
- China
- Item
- Billiard
- Frame Material
- Steel
- Frame Finish
- Matte Black
- Number of Lights
- 3
- Light Bulb Wattage
- 100
- Bulb Base Type
- Medium
- Dimmable
- Yes
- UL Listed
- CUL/cETLu
- Style
- Restoration
- Shade Material
- Steel
- Series
- Melange
- Shade Finish
- Rubbed Brass
- Rated Location
- Dry
- Bulbs Included
- No
- Standards
- CUL/cETLu
- Location Rating
- Dry
- Shade Finish/Color
- Rubbed Brass
- Collection
- Melange
Dimensions
- Length
- 52 in
- Width
- 15 in
- Height
- 21 in
- Cord Length
- 110"
- Chain Length
- Rods: 5x12" x 1x6" + 1x3"
- Cord/Wire Length
- 110 in
- Canopy Dimensions
- 5.3 x 5.3
Description
Signature details highlight the expert design and craftsmanship of a three-light linear billiards pendant from the Melange collection. Rubbed Brass finish steel shades add industrial flair with a conical profile and clean edge, casting a warm and welcoming glow over a kitchen island or game table, and offering a classic monochromatic presentation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.