Shop Z-LITE
See all product information
Create Account
Melange Brushed Nickel 3 Light Billiard
- Mfr # 725-3BN-D13BN
- Zoro # G324177546
product price:Â
$
991.99
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
Medium
Light Bulb Wattage
100 W
Color
Nickel
Standard
CUL/cETLu
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 725-3BN-D13BN
- Zoro #
- G324177546
- UPC #
- 685659223958
- Country of Origin
- China
Dimensions
- Height
- 21.5 in
- Length
- 52 in
- Width
- 13 in
Details
- Bulb Base Type
- Medium
- Light Bulb Wattage
- 100 W
- Color
- Nickel
- Standard
- CUL/cETLu
- Dimmable
- Yes
- Finish
- Brushed Nickel
- Number of Lights
- 3
- Shade Material
- Steel
- Series
- Melange
- Item
- Billiard
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.