Melange Heritage Brass 3 Light Billiard
- Mfr # 725-3HBR-D12MB
- Zoro # G224177516
product price:Â
$
1,087.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Height
21 in
Length
52 in
Number of Lights
3
Bulb Base Type
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 725-3HBR-D12MB
- Zoro #
- G224177516
- UPC #
- 685659223989
- Country of Origin
- China
- Dimmable
- Yes
- Item
- Billiard
- Number of Lights
- 3
- Bulb Base Type
- Medium
- Shade Material
- Steel
- Standard
- ETL/CETL Certified
- Color
- Brass
- Shade Finish
- Matte Black
- Series
- Melange
- Light Bulb Wattage
- 100 W
- Finish
- Heritage Brass
Dimensions
- Height
- 21 in
- Length
- 52 in
- Width
- 13.25 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.