Melange Matte Black 3 Light Billiard
- Mfr # 725-3MB-D12MB+HBR
- Zoro # G024177464
product price:Â
$
937.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Steel
Series
Melange
Finish
Matte Black
Dimmable
Yes
Standard
ETL/CETL Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 725-3MB-D12MB+HBR
- Zoro #
- G024177464
- UPC #
- 685659224016
- Country of Origin
- China
Dimensions
- Width
- 13.25 in
- Height
- 21 in
- Length
- 52 in
Details
- Shade Material
- Steel
- Series
- Melange
- Finish
- Matte Black
- Dimmable
- Yes
- Standard
- ETL/CETL Certified
- Color
- Black
- Light Bulb Wattage
- 100 W
- Bulb Base Type
- Medium
- Number of Lights
- 3
- Shade Finish
- Matte Black + Heritage Brass
- Item
- Billiard
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.