
Melange Pendant, 1-Light, 13.25 In.W x 13 In.H, Matte Black/Matte Black
Mfr # 725P12-MB
Zoro # G211799615
product price:Â $226.00
/ea
Free Shipping & Returns
Key Features
Height
13 in
Length
13.25"
Width
13.25 in
Number of Lights
1
Style
Restoration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
725P12-MB
Zoro #
G211799615
UPC #
685659188882
Country of Origin
China
Dimensions
Height
13 in
Length
13.25"
Width
13.25 in
Canopy Dimensions
5.25"L x 5.25"W
Cord/Wire Length
110"
Chain Length
5x12"+1x6"+1x3" rods
Details
Number of Lights
1
Style
Restoration
Collection Name
Melange
Shade Material
Steel
Item
Pendant
Finish
Matte Black
Lamp Included
No
Series
Melange
Lamp Watts
100
Standards
UL/ CUL Certified
Watts
100 W
Material
Steel
Dimmable
Yes
Bulb Base
Medium
Rated Location
Dry
Frame Material
Steel
Location Rating
Dry
Frame Finish
Matte Black
Description
The epitome of modern charm, this hanging ceiling light is complete with a radiant aura. This smooth matte black shade completes a contemporary scheme.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.