
Melange Pendant, 1-Light, 8.25 In.W x 11.75 In.H, Matte Black/Matte Black
Mfr # 725MP-MB
Zoro # G811799657
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Height
11.75 in
Length
8.25"
Width
8.25 in
Number of Lights
1
Style
Restoration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
725MP-MB
Zoro #
G811799657
UPC #
685659188875
Country of Origin
China
Dimensions
Height
11.75 in
Length
8.25"
Width
8.25 in
Canopy Dimensions
5.25"L x 5.25"W
Cord/Wire Length
110"
Chain Length
5x12"+1x6"+1x3" rods
Details
Number of Lights
1
Style
Restoration
Collection Name
Melange
Shade Material
Steel
Item
Pendant
Finish
Matte Black
Watts
100 W
Dimmable
Yes
Lamp Included
No
Material
Steel
Lamp Watts
100
Standards
UL/ CUL Certified
Series
Melange
Bulb Base
Medium
Rated Location
Dry
Frame Material
Steel
Location Rating
Dry
Frame Finish
Matte Black
Description
Dress up a modern kitchen or dining room with this hanging ceiling light. The matte black finish radiates off the elongated lines of the smooth silhouette to open up any modern space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.