Zoro Homepage
This item is Discontinued.
Z-Lite Melbourne 3 Light Outdoor Post Light, Black & Clear Beveled 540MP3-519P-BK

Melbourne 3 Light Outdoor Post Light, Black & Clear Beveled (Discontinued)

  • Mfr # 540MP3-519P-BK
  • Zoro # G705836666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540MP3-519P-BK
Zoro #
G705836666
UPC #
685659048223
Country of Origin
China

Dimensions

Height
118"
Length
25"
Width
25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Melbourne
Bulb Base Type
Medium
Dimmable
Yes
Number of Lamps
3
Watts
100
Housing Material
Aluminum
Standards
CUL/cETLu
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Beveled

Description

The traditional styling of the Melbourne family of lanterns is created by the gracefully curving arms complimented with the clear beveled glass. The fittings and fixtures are constructed of high quality cast aluminum and finished in black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.