Zoro Homepage
This item is Discontinued.
Z-Lite Melbourne 3 Light Outdoor Post Light, Black & Clear Beveled 540SP3-BK

Melbourne 3 Light Outdoor Post Light, Black & Clear Beveled (Discontinued)

  • Mfr # 540SP3-BK
  • Zoro # G605837107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540SP3-BK
Zoro #
G605837107
UPC #
685659045796
Country of Origin
China

Dimensions

Width
22"
Height
82.5"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Housing Material
Aluminum
Number of Lamps
3
Series
Melbourne
Watts
100
Bulb Base Type
Medium

Description

The traditional styling of the Melbourne family of lanterns is created by the gracefully curving arms complimented with the clear glass. The fittings and fixtures are constructed of high quality cast aluminum and finished in black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.