Zoro Homepage

Melina 2 Light Wall Sconce, Antique Silver And Clear Seedy

  • Mfr # 720-2S-AS

  • Zoro # G105841574


product price: $196.00
/ea
Free Shipping & Returns

Key Features

Height
24.3"
Dimmable
Yes
Finish
Antique Silver
Standards
CUL/cETLu
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-2S-AS
Zoro #
G105841574
UPC #
685659040104
Country of Origin
China

Dimensions

Height
24.3"
Width
8.5"
Length
11.2"
Canopy Dimensions
7-1/2 in x 5 in

Details

Dimmable
Yes
Finish
Antique Silver
Item
Wall Sconce
Standards
CUL/cETLu
Housing Material
Steel
Lamp Watts
60
Series
Melina
Bulb Base
Candelabra
Number of Lights
2
Shade Material
Glass
Frame Material
Steel
Shade Finish
Clear Seedy
Rated Location
Dry

Description

Clear seedy glass shades accent the antique silver fixture giving the Melina family its graceful style. The candles inside the tall, curvaceous glass shades and the clear, glimmering crystals enhance the elegance of these fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.