
Melina 3 Light Chandelier, Antique Silver And Clear Seedy
Mfr # 720-3-AS
Zoro # G605835714
product price: $426.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60
Finish
Antique Silver
Standards
CUL/cETLu
Material
Steel
Number of Lights
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
720-3-AS
Zoro #
G605835714
UPC #
685659040142
Country of Origin
China
Dimensions
Width
17"
Height
21.5"
Length
17"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in
Chain Length
72 in
Details
Item
Chandelier
Fixture Wattage
60
Finish
Antique Silver
Standards
CUL/cETLu
Material
Steel
Number of Lights
3
Style
period inspired; victorian
Series
Melina
Color
Antique Silver
Housing Material
Steel
Dimmable
Yes
Rated Location
Dry
Shade Finish
Clear Seedy
Shade Material
Glass
Bulb Base
Candelabra
Description
Clear seedy glass shades accent the antique silver fixture giving the Melina family its graceful style. The candles inside the tall, curvaceous glass shades and the clear, glimmering crystals enhance the elegance of these fixtures.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.