Memphis, 1 Light Outdoor Wall Light, Oil Rubbed Bronze And Clear Seedy Outside W/ Tint Inside

  • Mfr # 532B-ORB

  • Zoro # G005836090


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

Width
11"
Height
20.13"
Length
13.13"
Series
Memphis Outdoor
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532B-ORB
Zoro #
G005836090
UPC #
685659045253
Country of Origin
China

Dimensions

Width
11"
Height
20.13"
Length
13.13"
Canopy Dimensions
6 in x 12.4 in

Details

Item
Outdoor Wall Sconce
Series
Memphis Outdoor
Watts
100
Finish
Oil Rubbed Bronze
Standards
CUL/cETLu
Housing Material
Aluminum
Shade Finish
Clear Seedy Outside; Tinted Inside
Bulb Base
Medium
Dimmable
Yes
Rated Location
Wet
Shade Material
Glass
Number of Lights
1

Description

Timeless elegant clean lines make the Memphis family a must have to suit both contemporary and traditional decors. Outer clear seedy glass panels and inner tinted glass is paired with the oil rubbed bronze finished fixtures. These fixtures are comprised of cast aluminum which withstands nature's seasonal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.