Meridian Brushed Nickel 2 Light Wall Sconce
- Mfr # 3053-2SL-BN
- Zoro # G024177617
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Lamp Base
Medium
Damp/Wet Rating
Damp
Series
Meridian
Finish
Brushed Nickel
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3053-2SL-BN
- Zoro #
- G024177617
- UPC #
- 685659220087
- Country of Origin
- China
- Lamp Base
- Medium
- Damp/Wet Rating
- Damp
- Series
- Meridian
- Finish
- Brushed Nickel
- Body Material
- Steel
- Dimmable
- Yes
- Shade Material
- Glass
- Watts
- 60 W
- Standards
- CETL
- Color
- Nickel
- Item
- Wall Sconce
- Number of Bulbs
- 2
- Shade Finish
- Clear Water
Dimensions
- Width
- 6 in
- Length
- 3.75 in
- Height
- 18.25 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.