Meridian Matte Black 2 Light Wall Sconce
- Mfr # 3053-2SS-MB
- Zoro # G124177630
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Length
3.75 in
Damp/Wet Rating
Damp
Width
6 in
Shade Material
Glass
Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3053-2SS-MB
- Zoro #
- G124177630
- UPC #
- 685659220025
- Country of Origin
- China
Dimensions
- Length
- 3.75 in
- Width
- 6 in
- Height
- 12 in
Details
- Damp/Wet Rating
- Damp
- Shade Material
- Glass
- Finish
- Matte Black
- Series
- Meridian
- Standards
- CETL
- Dimmable
- Yes
- Watts
- 60 W
- Lamp Base
- Medium
- Item
- Wall Sconce
- Color
- Black
- Shade Finish
- Clear Water
- Body Material
- Steel
- Number of Bulbs
- 2
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.