Meridional 3 Light Island/Billiard, Bronze & Bronze Outside with Clear Reeded Inside

  • Mfr # Z6-58MP-C-3BRZ

  • Zoro # G705843435


product price: $660.00
/ea
Free Shipping & Returns

Key Features

Length
50"
Width
6"
Height
10"
Frame Material
Iron
Frame Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6-58MP-C-3BRZ
Zoro #
G705843435
UPC #
685659076851
Country of Origin
China

Dimensions

Length
50"
Width
6"
Height
10"
Chain Length
3x 9x12" + 3x6" + 3x3" Rods
Cord/Wire Length
110 in
Canopy Dimensions
46 in x 4-1/2 in

Details

Item
Linear Chandelier
Frame Material
Iron
Frame Finish
Bronze
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Style
craftsman; tiffany
Series
Meridional
Shade Material
Glass + Steel
UL Listed
CUL/cETLu
Rated Location
Dry
Shade Finish
Bronze Outside; Clear Reeded Inside

Description

Beautiful dark bronze hardware encases mesh and thinly reeded glass with the Meridional collection. Various sizes, mounting methods and portable options give these fixtures versatility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.