Zoro Homepage

Meridional 3 Light Pendant, Bronze & Bronze Outside with Clear Reeded Inside

  • Mfr # Z14-58P-C

  • Zoro # G305841756


product price: $270.00
/ea
Free Shipping & Returns

Key Features

Height
7.5"
Length
14"
Width
14"
Number of Lights
3
Style
craftsman; tiffany
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z14-58P-C
Zoro #
G305841756
UPC #
685659070965
Country of Origin
China

Dimensions

Height
7.5"
Length
14"
Width
14"
Canopy Dimensions
6 in x 6 in
Cord/Wire Length
110 in

Details

Number of Lights
3
Style
craftsman; tiffany
Shade Material
Glass + Steel
Item
Pendant
Finish
Bronze
Series
Meridional
Standards
CUL/cETLu
Material
Iron
Watts
100
Dimmable
Yes
Shade Finish
Bronze Outside; Clear Reeded Inside
Bulb Base
Medium
Rated Location
Dry

Description

Beautiful dark bronze hardware encases mesh and thinly reeded glass with the Meridional collection. Various sizes, mounting methods and portable options give these fixtures versatility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.