Shop Z-LITE
See all product information
Create Account
Meridional 4 Light Wall Sconce, Bronze & Bronze Outside with Clear Reeded Inside
- Mfr # Z8-58-4WS
- Zoro # G505841778
product price:Â
$
258.00
/ea
Free Shipping & Returns
Key Features
Height
18"
Width
4"
Dimmable
Yes
Finish
Bronze
Lamp Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8-58-4WS
- Zoro #
- G505841778
- UPC #
- 685659070958
- Country of Origin
- China
Dimensions
- Height
- 18"
- Width
- 4"
- Length
- 8"
- Canopy Dimensions
- 4-1/4 in x 15-1/4 in
Details
- Dimmable
- Yes
- Finish
- Bronze
- Item
- Wall Sconce
- Lamp Watts
- 60
- Housing Material
- Iron
- Standards
- CUL/cETLu
- Series
- Meridional
- Shade Material
- Glass; Steel
- Number of Lights
- 4
- Rated Location
- Dry
- Bulb Base
- Candelabra
- Frame Material
- Iron
- Shade Finish
- Bronze Outside; Clear Reeded Inside
Description
Beautiful dark bronze hardware encases mesh and thinly reeded glass with the Meridional collection. Various sizes, mounting methods and portable options give these fixtures versatility.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.