Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mersesse 3 Light Flush Mount, Chrome & Clear

  • Mfr # 6007F-CH

  • Zoro # G105835566


product price: $360.00
/ea
Free Shipping & Returns

Key Features

Length
12.5"
Width
12.5"
Height
9.5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6007F-CH
Zoro #
G105835566
UPC #
685659081909
Country of Origin
China

Dimensions

Length
12.5"
Width
12.5"
Height
9.5"
Canopy Dimensions
12-1/2 in x 12-1/2 in

Details

Watts
60
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Series
Mersesse
Number of LEDs
Candelabra
Standards
CUL/cETLu
Housing Material
Steel
Number of Light Bulbs Required
3
Shade Finish
Clear and Chrome
Rated Location
Dry
Shade Material
Crystal; Steel

Description

Add a touch of sophistication and class to any space with this chrome finish steel flushmount ceiling light. Ornate rectangular shapes form a mount for three candelabra-style bulb bases shielded with elegant crystal cut panels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.