Zoro Homepage
This item is Discontinued.
No Product Image Available

Mesa Outdoor Post Light, Black (Discontinued)

  • Mfr # 523PHB-519P-BK
  • Zoro # G705836826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523PHB-519P-BK
Zoro #
G705836826
UPC #
685659024296
Country of Origin
China

Dimensions

Width
10"
Height
112.25"
Length
10"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Base Type
Medium
Number of Lamps
1
Housing Material
Aluminum
Dimmable
Yes
Watts
100
Series
Mesa
Standards
CUL/cETLu
Rated Location
Wet
Shade Finish
Clear Beveled Outside; Matte Opal Inside
Shade Material
Glass

Description

Unique double glass styling and circular detailing define the modern styling of this large outdoor post light. Clear beveled glass on the outside with matte opal inner glass creates an elegant glow, while the cast aluminum hardware finished in black can withstand nature’s seasonal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.