This item is Discontinued.

Z-Lite Mesa Outdoor Post Light, Oil Rubbed Bronze And Clear Seedy Outside with Matte Opal Inside 538PHM-536P-ORB

Mesa Outdoor Post Light, Oil Rubbed Bronze And Clear Seedy Outside with Matte Opal Inside (Discontinued)

  • Mfr # 538PHM-536P-ORB
  • Zoro # G705836499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
538PHM-536P-ORB
Zoro #
G705836499
UPC #
685659024487
Country of Origin
China

Dimensions

Width
9.25"
Height
109"

Details

Item
Outdoor Post Mounted Fixture
Finish
Oil Rubbed Bronze
Series
Mesa
Number of Lamps
1
Watts
100
Bulb Base Type
Medium
Housing Material
Aluminum

Description

Unique double glass styling and rectangular detailing define the modern styling of this medium outdoor post light. Seedy glass on the outside with matte opal inner glass creates an elegant glow, while the cast aluminum hardware finished in oil rubbed bronze can withstand nature’s seasonal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.