Zoro Homepage

Meshsmith 2 Light Flush Mount, Brushed Nickel

  • Mfr # 331F12-BN

  • Zoro # G005835734


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Length
12.125"
Width
12.125"
Watts
60
Dimmable
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331F12-BN
Zoro #
G005835734
UPC #
685659072808
Country of Origin
China

Dimensions

Length
12.125"
Width
12.125"
Height
6"
Canopy Dimensions
12-1/4 in x 12-1/4 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Standards
CUL/cETLu
Housing Material
Steel
Number of LEDs
Medium
Series
Meshsmith
Number of Light Bulbs Required
2
Rated Location
Dry

Description

Bold yet sleek, the Meshsmith collection create a statement of contemporary minimalism with a mix of the vintage industrial. Vintage bulbs (not included) glow behind the forged meshwork. Finishes include Brushed Nickel, Bronze, Chrome & Natural Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.