Zoro Homepage

Meshsmith 3 Light Flush Mount, Natural Brass & Natural Brass

  • Mfr # 331F18-NB

  • Zoro # G905835988


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Length
18"
Height
6"
Watts
60
Dimmable
Yes
Finish
Natural Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331F18-NB
Zoro #
G905835988
UPC #
685659072914
Country of Origin
China

Dimensions

Length
18"
Width
18"
Height
6"
Canopy Dimensions
18 in x 18 in

Details

Watts
60
Dimmable
Yes
Finish
Natural Brass
Item
Flush Mount
Housing Material
Steel
Series
Meshsmith
Number of LEDs
Medium
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Rated Location
Dry

Description

Bold yet sleek, the Meshsmith collection create a statement of contemporary minimalism with a mix of the vintage industrial. Vintage bulbs (not included) glow behind the forged meshwork. Finishes include Brushed Nickel, Bronze, Chrome & Natural Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.