Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mia 1 Light Wall Sconce, Brushed Nickel & White

  • Mfr # 805-1S-BN

  • Zoro # G305840490


product price: $164.00
/ea
Free Shipping & Returns

Key Features

Height
25"
Width
5.5"
Dimmable
Yes
Finish
Brushed Nickel
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805-1S-BN
Zoro #
G305840490
UPC #
685659146974
Country of Origin
China

Dimensions

Height
25"
Width
5.5"
Length
7"
Canopy Dimensions
5 in x 5 in

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Lamp Watts
60
Series
Mia
Housing Material
Steel + Crystal
Standards
CUL/cETLu
Bulb Base
Candelabra
Shade Material
Fabric
Number of Lights
1
Frame Material
Steel; Crystal
Rated Location
Dry
Shade Finish
White

Description

Light up a powder room, bedroom, or hallway with the exquisite artistry of this one-light wall sconce. A traditional lamp motif is modernized with tailored design elements featuring brushed nickel finish steel and crystal. Topped with a fresh white fabric shade, this sconce becomes part of a sophisticated look in a contemporary or transitional space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.