Zoro Homepage

Midnetic 4 Light Semi Flush Mount, Matte Black & Matte Opal

  • Mfr # 730SF4-MB

  • Zoro # G505841266


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Glass Color
Matte Opal
Length
18 in
Standards
CUL/cETLu
Height
10-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730SF4-MB
Zoro #
G505841266
UPC #
685659155211
Country of Origin
China

Dimensions

Length
18 in
Width
18 in
Height
10-3/4 in
Canopy Dimensions
4-1/2 in x 4-1/2 in

Details

Fixture Series
Midnetic
Item
Semi Flush Mount
Finish
Matte Black
Glass Color
Matte Opal
Standards
CUL/cETLu
Number of Light Bulbs Required
4
Frame Material
Steel
Frame Finish
Matte Black
Dimmable
Yes
Shade Material
Glass
Bulb Base
Candelabra
Shade Finish
Matte Opal
Bulb Wattage
60 W
Rated Location
Damp

Description

Send visual cues upward to capture a whimsical, charming look in an entertainment space. Modern styling with strong industrial elements forms a delightful island/billiard light that works in a casual kitchen as well. A linear matte black finish steel frame sets the stage for a festive arrangement of eleven matte opal glass globe bulbs to create mood-lifting ambiance that lends a hint of space-age personality to this enticing light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.