Zoro Homepage

Midnetic 5 Light Pendant, Matte Black & Matte Opal

  • Mfr # 730-5MB

  • Zoro # G305841220


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Height
13.5"
Length
22.25"
Width
22.25"
Number of Lights
5
Style
Modern, contemporary, Linear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730-5MB
Zoro #
G305841220
UPC #
685659149050
Country of Origin
China

Dimensions

Height
13.5"
Length
22.25"
Width
22.25"
Cord/Wire Length
110 in
Canopy Dimensions
4-1/2 in x 4-1/2 in

Details

Number of Lights
5
Style
Modern, contemporary, Linear
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Watts
60
Dimmable
Yes
Material
Steel
Standards
CUL/cETLu
Series
Midnetic
Rated Location
Dry
Shade Finish
Matte Opal
Bulb Base
Candelabra

Description

Send visual cues upward to capture a whimsical, charming look in a dining or main living space. Modern styling with strong industrial elements forms a delightful pendant light that works in a casual kitchen as well. A linear matte black finish steel frame sets the stage for a festive arrangement of five matte opal glass globe bulbs to create mood-lifting ambiance that lends a hint of space-age personality to this enticing light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.