Zoro Homepage

Mila 1 Light Wall Sconce, Polished Nickel & White

  • Mfr # 808-1S-PN

  • Zoro # G805840556


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Height
19.5"
Width
5.5"
Dimmable
Yes
Finish
Polished Nickel
Length
7.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808-1S-PN
Zoro #
G805840556
UPC #
685659147100
Country of Origin
China

Dimensions

Height
19.5"
Width
5.5"
Length
7.25"
Canopy Dimensions
5 in x 5 in

Details

Dimmable
Yes
Finish
Polished Nickel
Item
Wall Sconce
Housing Material
Steel + Crystal
Lamp Watts
60
Standards
CUL/cETLu
Series
Mila
Bulb Base
Candelabra
Shade Material
Fabric
Shade Finish
White
Rated Location
Dry
Frame Material
Steel; Crystal
Number of Lights
1

Description

Graceful modern design creates a lift for contemporary bathrooms, bedrooms, and hallways with this elegant one-light wall sconce. Indulge in an artistic linear silhouette blending polished nickel finish steel with delicate crystal, forming an enticing vertical stem. A fresh white fabric shade seals the classic look of this sconce, a perfect solution for a challenge of extra lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.