Zoro Homepage

Millenial 1 Light Outdoor Wall Light, Bronze Gold & Chisel

  • Mfr # 561B-DBZ-GD-CSL-LED

  • Zoro # G705837045


product price: $270.00
/ea
Free Shipping & Returns

Key Features

Width
8"
Height
18"
Length
3.63"
Series
Millenial
Watts
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561B-DBZ-GD-CSL-LED
Zoro #
G705837045
UPC #
685659072495
Country of Origin
China

Dimensions

Width
8"
Height
18"
Length
3.63"
Canopy Dimensions
8 in x 18 in

Details

Item
Outdoor Wall Sconce
Series
Millenial
Watts
14
Finish
Bronze Gold
CRI
CRI>80
Lamp Included
Yes
Housing Material
Aluminum
Standards
CUL/cETLu
Color Temperature
3000K
Rated Location
Wet
Bulb Base
LED-Integrated
Shade Finish
Chisel
Delivered Lumens
178
Shade Material
Glass
Number of Lights
1
Source Lumens
1100

Description

Cutting edge design meets modern style with the Millennial collection of outdoor fixtures. The latest in LED technology brightly illuminates the unique Frosted Ribbed glass, Chisel glass or Seedy glass back panel, while the sleek Silver, Black or Bronze finish complete this futuristic look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.