Millenial 1 Light Outdoor Wall Light, Bronze Silver & Frosted Ribbed

  • Mfr # 561B-DBZ-SL-FRB-LED

  • Zoro # G205837057


product price:  $270.00
/ea
Free Shipping & Returns

Key Features

Width
8"
Height
18"
Length
3.63"
Series
Millenial
Watts
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561B-DBZ-SL-FRB-LED
Zoro #
G205837057
UPC #
685659072464
Country of Origin
China

Dimensions

Width
8"
Height
18"
Length
3.63"
Canopy Dimensions
8 in x 18 in

Details

Item
Outdoor Wall Sconce
Series
Millenial
Watts
14
Finish
Bronze Silver
Standards
CUL/cETLu
Lamp Included
Yes
Color Temperature
3000K
CRI
CRI>80
Housing Material
Aluminum
Number of Lights
1
Delivered Lumens
176
Source Lumens
1100
Rated Location
Wet
Shade Material
Glass
Bulb Base
LED-Integrated
Shade Finish
Frosted Ribbed

Description

Cutting edge design meets modern style with the Millennial collection of outdoor fixtures. The latest in LED technology brightly illuminates the unique Frosted Ribbed glass, Chisel glass or Seedy glass back panel, while the sleek Silver, Black or Bronze finish complete this futuristic look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.