This item is Discontinued.

Z-Lite Millenial 1 Light Outdoor Wall Light, Silver And Clear Seedy 561B-SL-SL-SDY-LED

Millenial 1 Light Outdoor Wall Light, Silver And Clear Seedy (Discontinued)

  • Mfr # 561B-SL-SL-SDY-LED
  • Zoro # G205837095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
561B-SL-SL-SDY-LED
Zoro #
G205837095
UPC #
685659072525
Country of Origin
China

Dimensions

Width
8"
Height
18"
Length
3.63"
Canopy Dimensions
8 in x 18 in

Details

Item
Outdoor Wall Sconce
Series
Millenial
Watts
14
Finish
Silver
Color Temperature
3000K
Standards
CUL/cETLu
Housing Material
Aluminum
Lamp Included
Yes
CRI
CRI>80
Number of Lights
1
Delivered Lumens
197
Source Lumens
1100
Shade Material
Glass
Shade Finish
Clear Seedy
Bulb Base
LED-Integrated
Rated Location
Wet

Description

Cutting edge design meets modern style with the Millennial collection of outdoor fixtures. The latest in LED technology brightly illuminates the unique Frosted Ribbed glass, Chisel glass or Seedy glass back panel, while the sleek Silver, Black or Bronze finish complete this futuristic look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.