Millenial 1 Light Outdoor Wall Light, Silver & Frosted Ribbed

  • Mfr # 561B-SL-SL-FRB-LED

  • Zoro # G005837073


product price:  $270.00
/ea
Free Shipping & Returns

Key Features

Width
8"
Height
18"
Length
3.63"
Series
Millenial
Watts
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
561B-SL-SL-FRB-LED
Zoro #
G005837073
UPC #
685659072471
Country of Origin
China

Dimensions

Width
8"
Height
18"
Length
3.63"
Canopy Dimensions
8 in x 18 in

Details

Item
Outdoor Wall Sconce
Series
Millenial
Watts
14
Finish
Silver
Lamp Included
Yes
Housing Material
Aluminum
Standards
CUL/cETLu
CRI
CRI>80
Color Temperature
3000K
Number of Lights
1
Rated Location
Wet
Shade Material
Glass
Bulb Base
LED-Integrated
Source Lumens
1100
Delivered Lumens
176
Shade Finish
Frosted Ribbed

Description

Cutting edge design meets modern style with the Millennial collection of outdoor fixtures. The latest in LED technology brightly illuminates the unique Frosted Ribbed glass, Chisel glass or Seedy glass back panel, while the sleek Silver, Black or Bronze finish complete this futuristic look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.