Millworks 2 Light Outdoor Chain Mount Ceiling Fixture, Oil Rubbed Bronze & Clear Beveled

  • Mfr # 574CHM-ORB

  • Zoro # G505842034


product price:  $262.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
2
Bulb Base Type
Candelabra
Length
7"
Width
7.75"
Height
15.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
574CHM-ORB
Zoro #
G505842034
UPC #
685659133844
Country of Origin
China

Dimensions

Length
7"
Width
7.75"
Height
15.5"
Chain Length
36"
Canopy Dimensions
4-1/2 in x 4-1/2 in
Cord/Wire Length
110 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
2
Bulb Base Type
Candelabra
UL Listed
ETL/CETL Certified
Series
Millworks
Light Bulb Wattage
60 W
Shade Material
Glass
Style
Period Inspired
Dimmable
Yes
Frame Material
Aluminium
Frame Finish
Oil Rubbed Bronze
Shade Finish
Clear Beveled
Rated Location
Damp

Description

Illuminate a front porch or covered back patio with this charming outdoor hanging light. With a classic lantern silhouette and inviting oil rubbed bronze finish, the pendant is complete with two lights tucked behind clear beveled glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.