Millworks 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled

  • Mfr # 574PHMS-SQPM-ORB

  • Zoro # G505836286


product price:  $318.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Standards
ETL/CETL Certified
Height
17.75"
Bulb Base Type
Candelabra
Number of Lamps
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574PHMS-SQPM-ORB
Zoro #
G505836286
UPC #
685659135398
Country of Origin
China

Dimensions

Height
17.75"
Length
7"
Width
7.75"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Oil Rubbed Bronze
Standards
ETL/CETL Certified
Bulb Base Type
Candelabra
Number of Lamps
2
Series
Millworks
Dimmable
Yes
Housing Material
Aluminium
Watts
60
Rated Location
Wet
Shade Finish
Clear Beveled
Style
Period Inspired
Shade Material
Glass

Description

Don't settle for conventional lighting when this sleek outdoor post lantern is up for grabs. Stylize a garden or patio walkway with an artistic classic fashioned with a rich rubbed bronze finish and lighting up with a pair of candelabra-style bulb mounts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.