Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Millworks 2 Light Outdoor Post Mount Fixture, Black & Clear Beveled

  • Mfr # 574PHMR-BK

  • Zoro # G405836331


product price: $220.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
7"
Bulb Base Type
Candelabra
Dimmable
Yes
Housing Material
Aluminium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574PHMR-BK
Zoro #
G405836331
UPC #
685659133387
Country of Origin
China

Dimensions

Length
7"
Width
7.75"
Height
16.75"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Bulb Base Type
Candelabra
Dimmable
Yes
Housing Material
Aluminium
Number of Lamps
2
Watts
60
Series
Millworks
Standards
ETL/CETL Certified
Style
Period Inspired
Shade Finish
Clear Beveled
Shade Material
Glass
Rated Location
Wet

Description

Light a pathway or garden with this charming lantern style outdoor post light. Featuring classic details and a black finish, the light is complete with a two candelabra lights behind clear beveled glass for true, direct illumination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.