Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Z-Lite Millworks 2 Light Outdoor Post Mounted Fixture, Black & Clear Beveled 574PHMR-500P96-BK

Millworks 2 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (Discontinued)

  • Mfr # 574PHMR-500P96-BK
  • Zoro # G005836175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
574PHMR-500P96-BK
Zoro #
G005836175
UPC #
685659176865
Country of Origin
China

Dimensions

Width
7.75""
Height
110.75"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Millworks
Bulb Base Type
Candelabra
Housing Material
Aluminium
Number of Lamps
2
Watts
60

Description

A two-light outdoor post mounted fixture adds a period-inspired accent to your deck or patio. The black finish and clear beveled glass shade encase two candelabra bulbs for the perfect glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.