Zoro Homepage

Millworks 2 Light Outdoor Post Mounted Fixture, Black & Clear Beveled

  • Mfr # 574PHMR-519P-BK

  • Zoro # G305836202


product price: $612.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
10"
Standards
ETL/CETL Certified
Dimmable
Yes
Housing Material
Aluminium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574PHMR-519P-BK
Zoro #
G305836202
UPC #
685659135299
Country of Origin
China

Dimensions

Length
10"
Width
10"
Height
110.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Standards
ETL/CETL Certified
Dimmable
Yes
Housing Material
Aluminium
Number of Lamps
2
Bulb Base Type
Candelabra
Series
Millworks
Watts
60
Style
Period Inspired
Shade Material
Glass
Shade Finish
Clear Beveled
Rated Location
Wet

Description

Reach for an elegant look as you outfit an exterior space. Custom design elements benefit from illumination, and this stylish lantern-style outdoor light features a bold black finish and an enticing candelabra-style bulb base behind glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.