Zoro Homepage

Millworks 2 Light Outdoor Post Mounted Fixture, Black & Clear Beveled

  • Mfr # 574PHMR-564P-BK

  • Zoro # G505836279


product price: $742.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Dimmable
Yes
Bulb Base Type
Candelabra
Watts
60
Number of Lamps
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574PHMR-564P-BK
Zoro #
G505836279
UPC #
685659135305
Country of Origin
China

Dimensions

Length
14.25"
Height
97"
Width
14.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Dimmable
Yes
Bulb Base Type
Candelabra
Watts
60
Number of Lamps
2
Series
Millworks
Housing Material
Aluminium
Standards
ETL/CETL Certified
Style
Period Inspired
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear Beveled

Description

Seek a charming urban village flavor as you complete the design work in a front or back yard. This black finish outdoor light reflects artful traditional accents and becomes an integral part of your overall design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.